90680I - Dim/Slide 600W Pre-Set 1-Pole Ivory

Legrand-Pass & Seymour

  • $32.96 (Each)
  • $32.96 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90680I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
90680-I
Description
Dim/Slide 600W Pre-Set 1-Pole Ivory
Dim/Slide 600W Pre-Set 1-Pole Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007906806 / 00785007906806
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.96 (Each)
Resources
Images
 
 
90680I - Small Image
 
90680I - Large Image
Installation Sheets
 
 
90680I - Installation Sheet
Attachments
 
 
90680I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
SINGLE POLE
Voltage Rating
120 V
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
1.688 INCH W X 1.469 INCH D X 4.25 INCH H
Descriptions
Product Type
Slide Dimmer
Description
DIM/SLIDE 600W PRE-SET 1-POLE IVORY
extra long description
WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; IVORY FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; 120 V VOLTAGE RATING; 600 W LOAD RATING; SLIDE SWITCH WITH PRESET ON/OFF SWITCH OPERATOR TYPE; STANDARD DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; GRADE SPECIFICATION; 90 MODEL
Long Description
SLIDE DIMMER, WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; IVORY FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; 120 V VOLTAGE RATING; 600 W LOAD RATING; SLIDE SWITCH WITH PRESET ON/OFF SWITCH OPERATOR TYPE
Additional Information
Grade Specification
Commodity Description
LIGHTING DIMMERS
Additional Information
Operator Type
SLIDE SWITCH WITH PRESET ON/OFF SWITCH
Wall Plate Type
Standard Decorator
Load Rating
600 W
Load Type
INCANDESCENT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
90680-I
Model
90 mm
GTIN
00785007906806
UPC
785007906806
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 90680I.
Jump To:

Similar Items

Similar items are close alternatives to 90680I, though they may not be 100% alike.

00027557684439|0027557|027557684439|02755768443|68443|S 600PH Iv|S-600PH-1V|S600...
  • Our Part #: S600PHIV
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S-600PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.05) ·
S600PHIV - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.05

Each

QTY:
Each
Add
600W Slide Preset SP Decor Iv
  • Our Part #: 90680IV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 90680IV
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 6 ($187.44) ·
90680IV - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.24

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat