90680W - Dim/Slide 600W Pre-Set 1-Pole White

Legrand-Pass & Seymour

  • $36.92 (Each)
  • $36.92 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90680W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
90680-W
Description
Dim/Slide 600W Pre-Set 1-Pole White
Dim/Slide 600W Pre-Set 1-Pole White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007906820 / 00785007906820
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.92 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Installation Sheets
 
 
90680W - Installation Sheet
Attachments
 
 
90680W - Specification Sheet
Images
 
 
90680W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Operation Type
SINGLE POLE
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
1.688 INCH W X 1.469 INCH D X 4.25 INCH H
Descriptions
Product Type
Slide Dimmer
Description
DIM/SLIDE 600W PRE-SET 1-POLE WHITE
extra long description
WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; WHITE FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; 120 V VOLTAGE RATING; 600 W LOAD RATING; SLIDE SWITCH WITH PRESET ON/OFF SWITCH OPERATOR TYPE; STANDARD DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; GRADE SPECIFICATION; 90 MODEL
Long Description
SLIDE DIMMER, WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; WHITE FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; 120 V VOLTAGE RATING; 600 W LOAD RATING; SLIDE SWITCH WITH PRESET ON/OFF SWITCH OPERATOR TYPE
Additional Information
Grade Specification
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
600 W
Load Type
INCANDESCENT
Operator Type
SLIDE SWITCH WITH PRESET ON/OFF SWITCH
Wall Plate Type
Standard Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
90680-W
Model
90 mm
GTIN
00785007906820
UPC
785007906820
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store
These alternate items can be purchased instead of 90680W.
Jump To:

Similar Items

Similar items are close alternatives to 90680W, though they may not be 100% alike.

Dimmer, 600 W, 50/60 HZ, Motion Sensor, Wall Mount, 4.9 In Length, 2.94 In Width...
  • MFR Part #: S-600PH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.05) ·
S600PHWH - Lutron

Check local availability

Total Availability: In Stock

Book Price

$19.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 90680W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9DS3100PSW Bryant Electric 00781786231054
RS600PW Hubbell Wiring Device-Kellems 00883778116360
S-600P-WH Lutron Electronics 00027557670166
82751 Morris 00601986827515
90680W Legrand Pass & Seymour 00785007906820
SS600W Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat