90683IV - 3W Dimmer

Pass & Seymour

  • $47.24 (Each)
  • $47.24 (Each)

  • $283.44 (Per 6)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90683IV
Manufacturer
Pass & Seymour
Manufacturer's Part Number
90683-IV
Description
3W Dimmer
Slide Dimmer, Wall Dimmer Type; 1.688 Inch W X 1.469 Inch D X 4.25 Inch H Size; Ivory Finish; 3-Way Operation Type; Ul, Csa Approval; 120 V Voltage Rating; Visionpak Standard Package; 600 W Load Rating
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
078500726607
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.24 (Each)
Carton
$47.24 (Each)
Standard Packaging
$283.44 (Per 6)
Stock Availability
Bryan-College Station
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
90683IV - Large Image
Installation Sheets
 
 
90683IV - Installation Sheet
Attachments
 
 
90683IV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
3-Way
Voltage Rating
120 V
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
1.688 INCH W X 1.469 INCH D X 4.25 INCH H
Descriptions
Additional Information
Grade Specification
Commodity Description
LIGHTING DIMMERS
Description
3W DIMMER
Long Description
SLIDE DIMMER, WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; IVORY FINISH; 3-WAY OPERATION TYPE; UL, CSA APPROVAL; 120 V VOLTAGE RATING; VISIONPAK STANDARD PACKAGE; 600 W LOAD RATING
Product Type
Slide Dimmer
Additional Information
Load Rating
600 W
Load Type
INCANDESCENT
Operator Type
SLIDE SWITCH WITH PRESET ON/OFF SWITCH
Wall Plate Type
Standard Decorator
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
90683-IV
Model
90 mm
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
VISIONPAK
Weight per each
0.37
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area