97030W - Wall Box Decorator Rotarytimer, White

Legrand-Pass & Seymour

  • $65.04 (Each)
  • $65.04 (Each)

  • $780.48 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
97030W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
97030W
Description
Wall Box Decorator Rotarytimer, White
Rotary 30-Minute Timer, White
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
785007970333 / 00785007970333
Weight per unit
0.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.04 (Each)
Standard Packaging
$780.48 (Per 12)
Resources
Images
 
 
97030W - Large Image
Attachments
 
 
97030W - Specification Sheet
Other Links
 
 
97030W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10/20
Voltage Rating
125, 250/277
connection
Back & Side Wired
Dimensions and Weight
Size
1.85" Depth x 1.8" Width x 4.2" Height
Descriptions
Product Type
Timer 30MIN 1HP20A125V/10A250-277V WH
extra long description
P&S 97030W TIMER 30MIN 1HP20A125V/1
Long Description
Rotary 30-Minute Timer, White
Special Features
Wall Box Rotary Timer
Description
WALL BOX DECORATOR ROTARYTIMER, WHITE
Additional Information
Coil Voltage
120VAC @ 60Hz
Timing Range
30 minutes
action
Single pole
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
97030W
GTIN
00785007970333
UPC
785007970333
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
30 Minute Timer
Availability
Status
Inactive
Packaging
Weight per each
0.3333
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
Between 0°C and 40°C
Mounting
BOX
standard
CSA Listed, cULus, UL Listed
Application
Resdential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat