97160I - 60 Min Timer

Pass & Seymour

  • $45.14 (Each)
  • $45.14 (Each)

  • $541.68 (Per 12)
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
97160I
Manufacturer
Pass & Seymour
Manufacturer's Part Number
97160-I
Description
60 Min Timer
Wall Box Rotary Timer, Decorative Type; 1.8 Inch W X 1.85 Inch D X 4.2 Inch H Size; Ivory Color; With Hold Operation Type; Ul, Ul (Canada and Us), Csa Approval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
-
UPC/EAN/GTIN
78500797160
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.14 (Each)
Standard Packaging
$541.68 (Per 12)
Resources
Images
 
 
97160I - Small Image
 
97160I - Large Image
Attachments
 
 
97160I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
WITH HOLD
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
1.8 INCH W X 1.85 INCH D X 4.2 INCH H
Descriptions
Product Type
Wall Box Rotary Timer
Commodity Description
ELECTROMECHANICAL TIME SWITCHES
Additional Information
Applicable Standard NEMA WD-1/WD-6
Long Description
WALL BOX ROTARY TIMER, DECORATIVE TYPE; 1.8 INCH W X 1.85 INCH D X 4.2 INCH H SIZE; IVORY COLOR; WITH HOLD OPERATION TYPE; UL, UL (CANADA AND US), CSA APPROVAL
Description
60 MIN TIMER
Additional Information
Contact Power Rating
1 HP AT 125/250 VAC 60 HZ
Contact Current Rating
20 AMPERE AT 125 VAC 60 HZ, 10 AMPERE AT 250/277 VAC 60 HZ, 7 AMPERE AT 125 VAC (TUNGSTEN)
Time Cycle
60 MIN
Manufacturer Information
Model
97
Brand
Pass and Seymour
Manufacturers Part Number
97160-I
Taxonomies, Classifications, and Categories
Type
DECORATIVE
Category Description
TIMERS
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.33
Carton
1
Package
12
Uses, Certifications, and Standards
Application
AIR CONDITIONING, EXHAUST FAN, HEAT LAMP, LIGHTING, SPAS, SAUNAS, VENTILATING, WHIRLPOOL
Approval
UL, UL (CANADA AND US), CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat