9977 - STR BLD Plug 20A 125/250V Rubber

Pass & Seymour/Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9977
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
9977
Description
STR BLD Plug 20A 125/250V Rubber
Straight Blade Plug 20A 125/250V Rubber
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007997705 / 0785007997705 / 00785007997705
Weight per unit
0.559 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9977 - Small Image
 
9977 - Large Image
Brochures
 
 
9977 - Brochure
Other Links
 
 
9977 - Other
 
9977 - Other
 
9977 - Other
 
9977 - Other
 
9977 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Wire Size
14-10
amperage rating
20
Number of Wires
3
Poles
3-way
Material
Nylon
Dimensions and Weight
Size
3"
Descriptions
Product Type
STR BLD Plug 20A 125/250V Rubber
extra long description
P&S 9977 STR BLD PLUG 20A 125/250V
Description
STR BLD PLUG 20A 125/250V RUBBER
Long Description
Straight Blade Plug 20A 125/250V Rubber
Special Features
Non grounding, straight blade, nylon plug
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
9977
GTIN
00785007997705
UPC
785007997705
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade
Trade Size
Amperage
20.0
Packaging
Weight per each
0.559
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
10-20P
Application
Commercial
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat