AC101001 - 1G LV BRKT Retrofit (M24)

Legrand-On-Q

  • $1.70 (Each)
  • $1.70 (Each)

  • $40.80 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC101001
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC101001
Description
1G LV BRKT Retrofit (M24)
Retrofit Bracket, 1.91 In Length, 2.38 In Width, 4.2 In Height, Green, High Impact Flame Retardant Plastic, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Innerduct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
31162307 - Mounting plates
UPC/GTIN
804428026051 / 00804428026051
Weight per unit
0.1015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$40.80 (Per 24)
Resources
Images
 
 
AC101001 - Large Image
 
AC101001 - Large Image
 
AC101001 - Large Image
Attachments
 
 
AC101001 - Specification Sheet
Brochures
 
 
AC101001 - Brochure
Other Links
 
 
AC101001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Flame Retardant Plastic
Material, Color, and Finish
Color
Green
Dimensions and Weight
Length
1.91 in;48.514 mm
Width
2.38 in;60.452 mm
Height
4.2 in;106.68 mm
Descriptions
Product Type
Swing Bracket
Long Description
Retrofit Bracket, 1.91 in Length, 2.38 in Width, 4.2 in Height, Green, High Impact Flame Retardant Plastic, 0.1000 lb
Features
Designed for use in single gang openings, the 1-Gang LV Swing Bracket is ideal for low voltage installations such as keystone wall plates and audio keypads. Intended for retrofit projects, this bracket installs quickly and easily. The bracket features an open back and uses reliable metallic swing brackets to clamp bracket in place.
Short Description
Retrofit Bracket, Green, Plastic, 1.91 x 2.38 x 4.2 in
Description
1G LV BRKT RETROFIT (M24)
extra long description
OnQ AC101001 1G LV BRKT RETROFIT (M
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
AC101001
GTIN
00804428026051
UPC
804428026051
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.1000 lb
Weight per each
0.1015
Carton
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat