AC2M07BK - HS Hdmi W/Ethrnet CL3 7.5M 24.6FT

Legrand-On-Q

  • $40.76 (Each)
  • $40.76 (Each)

  • $611.40 (Per 15)

Availability: In Stock Locally
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
AC2M07BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC2M07BK
Description
HS Hdmi W/Ethrnet CL3 7.5M 24.6FT
6M (24.6 FT) High-Speed Hdmi Cables With Ethernet
Slang Terms

Suggest a New Term
Categories
Video & Surveillance Equipt - Video Recorders & Accessories Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
26121609 - Network cable
UPC/GTIN
804428067184 / 00804428067184
Weight per unit
1.3467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.76 (Each)
Standard Packaging
$611.40 (Per 15)
Resources
Images
 
 
AC2M07BK - Large Image
 
AC2M07BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
7.5 m
Descriptions
Product Type
HS Hdmi W/Ethrnet CL3 7.5M 24.6FT
extra long description
OnQ AC2M07BK HS HDMI W/ETHRNET CL3
Description
HS HDMI W/ETHRNET CL3 7.5M 24.6FT
Long Description
6m (24.6 Ft) High-Speed HDMI Cables with Ethernet
Construction
7 Strands 24 AWG Copper Wire
Special Features
7.5 Meter HDMI cable w/Ethernet (24.6ft). Connects two HDMI capable devices. Delivers uncompressed 1080p high definition video and 7.1 digital surround sound audio. Supports all 3D TV transmission standards. Audio Return Channel (ARC) and HDMI Ethernet Ch
Additional Information
media
Video / Audio
outside diameter
0.41340
Number of Pins
19
connector
24k gold-plated HDMI Type A
Attenuation
825MHz - 2475MHz: -5dB to -12dB. 2475MHz - 4125MHz: -12dB to -20dB. 2125MHz to 5100MHz: -20dB to -25dB.
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
AC2M07BK
GTIN
00804428067184
UPC
804428067184
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
HDMI Cable
Packaging
Weight
1.33 lb
Weight per each
1.3467
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat