AC3400 - RJ45 QC Punchdown Tool

Legrand-On-Q

  • $50.50 (Each)
  • $50.50 (Each)

  • $505.00 (Per 10)

Available from manufacturer.
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
AC3400
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC3400
Description
RJ45 QC Punchdown Tool
Achieve Flawless Network Connections With The QC RJ45 Punchdown Tool. Designed For Efficiency, This Tool Allows You to Seat and Terminate All Wires At Once With A Simple Squeeze Of The Handle. It Ensures Consistent Terminations Every Time, Eliminating Compromised Connections and Wasted Jacks. Say Goodbye to The Frustration Of Punching Into The Palm Of Your Hand or Through Drywall. The AC3400 Is Exclusively Compatible With Our Line Of WP3475, WP3476, and WP346A Quick Connect Jacks, Making It An Essential Ad
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Punchdown Tools Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/EAN/GTIN
804428036616 / 0804428036616 / 00804428036616
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.50 (Each)
Standard Packaging
$505.00 (Per 10)
Stock Availability
Humble
0
Deer Park
0
All Stores
0
Resources
Images
 
 
AC3400 - Small Image
 
AC3400 - Large Image
 
AC3400 - Video
Attachments
 
 
AC3400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
6.3
Descriptions
Description
RJ45 QC PUNCHDOWN TOOL
Extra Long Description
PAS AC3400 RJ45 QC PUNCHDOWN TOOL
Features
Achieve flawless network connections with the QC RJ45 Punchdown Tool. Designed for efficiency, this tool allows you to seat and terminate all wires at once with a simple squeeze of the handle. It ensures consistent terminations every time, eliminating compromised connections and wasted jacks. Say goodbye to the frustration of punching into the palm of your hand or through drywall. The AC3400 is exclusively compatible with our line of WP3475, WP3476, and WP346A Quick Connect jacks, making it an essential ad
Long Description
Achieve flawless network connections with the QC RJ45 Punchdown Tool. Designed for efficiency, this tool allows you to seat and terminate all wires at once with a simple squeeze of the handle. It ensures consistent terminations every time, eliminating compromised connections and wasted jacks. Say goodbye to the frustration of punching into the palm of your hand or through drywall. The AC3400 is exclusively compatible with our line of WP3475, WP3476, and WP346A Quick Connect jacks, making it an essential ad
Product Type
RJ45 QC Punchdown Tool
Additional Information
Jaw Width
0.67
Media
Yes
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
AC3400
GTIN
00804428036616
UPC
804428036616
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.7
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
ROHS, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area