ADTP703TUW4 - Tap Dimmer 700W SP/3W (Tu=Incand) WH

Legrand

  • $74.71 (Each)
  • $74.71 (Each)

  • $298.84 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADTP703TUW4
Manufacturer
Legrand
Manufacturer's Part Number
ADTP703TU-W4
Description
Tap Dimmer 700W SP/3W (Tu=Incand) WH
700W Tap Dimmer Single Pole 3-Speed Incandescent/Halogen/CFL/Led/MLV/Elv, White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007023220 / 0785007023220 / 00785007023220
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.71 (Each)
Standard Packaging
$298.84 (Per 4)
Resources
Images
 
 
ADTP703TUW4 - Small Image
 
ADTP703TUW4 - Large Image
 
ADTP703TUW4 - Large Image
 
ADTP703TUW4 - Large Image
 
ADTP703TUW4 - Large Image
 
ADTP703TUW4 - Large Image
 
ADTP703TUW4 - Large Image
 
ADTP703TUW4 - Large Image
 
ADTP703TUW4 - Large Image
 
ADTP703TUW4 - Large Image
 
ADTP703TUW4 - Video
Brochures
 
 
ADTP703TUW4 - Brochure
Other Links
 
 
ADTP703TUW4 - Other
 
ADTP703TUW4 - Other
 
ADTP703TUW4 - Other
 
ADTP703TUW4 - Other
 
ADTP703TUW4 - Other
 
ADTP703TUW4 - Other
 
ADTP703TUW4 - Other
 
ADTP703TUW4 - Other
 
ADTP703TUW4 - Other
 
ADTP703TUW4 - Other
 
ADTP703TUW4 - Other
 
ADTP703TUW4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Number of Gangs
1.0
Voltage Rating
120
Wattage
700
connection
Screw Terminals
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Depth
1.62
Width
2.51
Descriptions
Long Description
700W Tap Dimmer Single Pole 3-Speed Incandescent/Halogen/CFL/LED/MLV/ELV, White
Features
Antimicrobial Protection
Special Features
This stylish dimmer switch combines sensitive sofTap technology with a gentle dimming paddle to create two unique, sleek lighting control solutions in one. Tru-Universal technology allows for any bulb type and eliminates the flicker.
Product Type
Tap Dimmer 700W SP/3W (Tu=Incand) W
extra long description
ADO ADTP703TUW4 TAP DIMMER 700W SP/
Description
TAP DIMMER 700W SP/3W (TU=INCAND) WH
Additional Information
Number of Switches
1.0
Voltage
120.0 V
Electrical Rating
120V 5A (Fan Control), 120V 16A (Fluorescent), 120V 700W (Halogen), 120V 1600VA (MLV), 120V 700W (Incandescent), 120V 8A (EFL), 120V 450W (LED), 120V 450W (CFL), 120V 700W (ELV)
Mounting Type
Box
load
Incandescent/Halogen
indoor/outdoor
Indoor
Switch Type
sofTap
Connection Type
Screw Terminal
media
Yes
Manufacturer Information
Brand
legrand
Manufacturers Part Number
ADTP703TU-W4
GTIN
00785007023220
UPC
785007023220
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
sofTap Dimmer Switch 700W Tru-Universal, White
Packaging
Weight per each
0.4
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Box Mount
standard
cULus,
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat