AF153TRW - 15A TR Afci Recept W

Legrand-Pass & Seymour

  • $36.82 (Each)
  • $36.82 (Each)

  • $368.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF153TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AF153TRW
Description
15A TR Afci Recept W
15A Arc Fault Circuit Interupter Receptacle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/EAN/GTIN
785007382532 / 0785007382532 / 00785007382532
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.82 (Each)
Standard Packaging
$368.20 (Per 10)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
Matte
Descriptions
Description
15A TR AFCI RECEPT W
Product Type
15A TR Afci Recept W
Long Description
15A Arc Fault Circuit Interupter Receptacle
extra long description
P&S AF153TRW 15A TR AFCI RECEPT W
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
AF153TRW
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007382532
UPC
785007382532
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
AFCI
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat