AF202TRLA - Mto 20A Afci TR Rec La

Legrand-Pass & Seymour

  • $50.10 (Each)
  • $50.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF202TRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AF202TRLA
Description
Mto 20A Afci TR Rec La
20A 125V Tamper-Resistant Arc-Fault Circuit Interrupter, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007127898 / 00785007127898
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.10 (Each)
Resources
Images
 
 
AF202TRLA - Large Image
 
AF202TRLA - Large Image
Attachments
 
 
AF202TRLA - Specification Sheet
Other Links
 
 
AF202TRLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Descriptions
extra long description
P&S AF202TRLA 20A AFCI TR REC LA
Product Type
20A Afci TR Rec La
Description
MTO 20A AFCI TR REC LA
Long Description
20A 125V Tamper-Resistant Arc-Fault Circuit Interrupter, Light Almond
Special Features
Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
AF202TRLA
GTIN
00785007127898
UPC
785007127898
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Tamper-Resistant 20A Outlet Branch Circuit AFCI Receptacle
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat