AF202TRW - 20A Afci TR Rec W

Legrand-Pass & Seymour

  • $44.75 (Each)
  • $44.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF202TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AF202TRW
Description
20A Afci TR Rec W
20A 125V Tamper-Resistant Arc-Fault Circuit Interrupter, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007127881 / 00785007127881
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.75 (Each)
Resources
Other Links
 
 
AF202TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Descriptions
Product Type
20A Afci TR Rec W
Description
20A AFCI TR REC W
extra long description
P&S AF202TRW 20A AFCI TR REC W
Long Description
20A 125V Tamper-Resistant Arc-Fault Circuit Interrupter, White
Special Features
Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
AF202TRW
GTIN
00785007127881
UPC
785007127881
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Tamper-Resistant 20A Outlet Branch Circuit AFCI Receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat