AFGF152TRI - Radiant 15A TR Dual-Function Afci/Gfci Outlet

Legrand-Pass & Seymour

  • $53.34 (Each)
  • $53.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFGF152TRI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AFGF152TRI
Description
Radiant 15A TR Dual-Function Afci/Gfci Outlet
Protecting Against Both Electrical Fires Caused By Arc Faults and Injury Due to Electrical Shock, This Outlet Meets National Electrical Code For Use In Kitchens and Laundry Areas. Unlike Afci/Gfci Breaker Alternatives, This Dual-Function Device Makes It Easy to Recognize and Fix Trips Right Where They Happen. Maximize Safety, In Style, With Afci/Gfci Protection Featuring The Sleek, Clean Lines Of Radiant. Gfci Protection Is Required By Code In Bathrooms, Kitchens, Garages, Outdoor Areas, and For Any Other
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121637 - Arc suppressor
UPC/GTIN
785007055733 / 00785007055733
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.34 (Each)
Resources
Images
 
 
AFGF152TRI - Large Image
 
AFGF152TRI - Large Image
 
AFGF152TRI - Small Image
 
AFGF152TRI - Large Image
 
AFGF152TRI - Large Image
 
AFGF152TRI - Video
Brochures
 
 
AFGF152TRI - Brochure
Other Links
 
 
AFGF152TRI - Other
 
AFGF152TRI - Other
 
AFGF152TRI - Other
 
AFGF152TRI - Other
 
AFGF152TRI - Other
 
AFGF152TRI - Other
 
AFGF152TRI - Other
 
AFGF152TRI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Disc Sub Afgf153tri
extra long description
P&S AFGF152TRI DISC SUB AFGF153TRI
Description
RADIANT 15A TR DUAL-FUNCTION AFCI/GFCI OUTLET
Long Description
Protecting against both electrical fires caused by arc faults and injury due to electrical shock, this outlet meets National Electrical Code for use in kitchens and laundry areas. Unlike AFCI/GFCI breaker alternatives, this dual-function device makes it easy to recognize and fix trips right where they happen. Maximize safety, in style, with AFCI/GFCI protection featuring the sleek, clean lines of radiant. GFCI protection is required by code in bathrooms, kitchens, garages, outdoor areas, and for any other
Additional Information
media
Yes
Voltage
125.0 V
Mounting Type
Box
Manufacturer Information
Manufacturers Part Number
AFGF152TRI
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007055733
UPC
785007055733
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat