AFGF152TRW - Radiant 15A TR Dual-Function Afci/Gfci Outlet

Legrand-Pass & Seymour

  • $53.34 (Each)
  • $53.34 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFGF152TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AFGF152TRW
Description
Radiant 15A TR Dual-Function Afci/Gfci Outlet
Receptacle, 15 A, 125 V, Side & Back Wired Connection, Box Mount, 60 HZ, 1.73 In Length, 1.36 In Width, 4.21 In Height, Thermoplastic, White, Tamper Resistant, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121637 - Arc suppressor
UPC/GTIN
785007055740 / 00785007055740
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.34 (Each)
Resources
Images
 
 
AFGF152TRW - Large Image
 
AFGF152TRW - Large Image
 
AFGF152TRW - Large Image
 
AFGF152TRW - Large Image
 
AFGF152TRW - Small Image
 
AFGF152TRW - Large Image
 
AFGF152TRW - Video
Brochures
 
 
AFGF152TRW - Brochure
Other Links
 
 
AFGF152TRW - Other
 
AFGF152TRW - Other
 
AFGF152TRW - Other
 
AFGF152TRW - Other
 
AFGF152TRW - Other
 
AFGF152TRW - Other
 
AFGF152TRW - Other
 
AFGF152TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.73 in
Width
1.36 in
Height
4.21 in
Descriptions
Product Type
Receptacle
extra long description
P&S AFGF152TRW DISC SUB AFGF153TRW
Special Features
Prevents Line-Load Miswire;No Power to The Face or Downstream if Wired Incorrectly
Long Description
Receptacle, 15 A, 125 V, Side & Back Wired Connection, Box Mount, 60 Hz, 1.73 in Length, 1.36 in Width, 4.21 in Height, ThermoPlastic, White, Tamper Resistant, 0.2500 lb
Features
Pass & Seymour(R) Dual-Function AFCI/GFCI Receptacles are the latest innovation in electrical safety, and a code-approved alternative to dual-function AFCI/GFCI breakers. Designed to protect against electrical fires caused by arc faults and injury due to electrical shock, these new devices are compliant with NEC(R) AFCI and GFCI requirements in kitchens and laundry areas for new construction, circuit modifications/extensions and replacement receptacles.radiant(R) Screwless Wall Plate not included.
Short Description
15 A, 125 V, Receptacle, White, Tamper Resistant
Description
RADIANT 15A TR DUAL-FUNCTION AFCI/GFCI OUTLET
Additional Information
media
Yes
package quantity
1 ct
Receptacle Type
AFCI
Connection Type
Side & Back Wired
Mounting Type
Box Mount
Resistance Properties
Tamper Resistant
Standards Met
cULus Listed;fsUL Listed;UL Listed;UL943;UL1699
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
AFGF152TRW
GTIN
00785007055740
UPC
785007055740
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight
0.2500 lb
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Residential
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat