AFGF153TRLA - 15A TR Afci/Gfci Self-Test Recept La

Legrand-Pass & Seymour

  • $53.28 (Each)
  • $53.28 (Each)

  • $532.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFGF153TRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AFGF153TRLA
Description
15A TR Afci/Gfci Self-Test Recept La
P&S AFGF153TRLA 15A TR Afci/Gfci Se
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007404241 / 00785007404241
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.28 (Each)
Standard Packaging
$532.80 (Per 10)
Resources
Other Links
 
 
AFGF153TRLA - Other
 
AFGF153TRLA - Other
 
AFGF153TRLA - Other
Brochures
 
 
AFGF153TRLA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
15A TR Afci/Gfci Self-Test Recept La
Long Description
P&S AFGF153TRLA 15A TR AFCI/GFCI SE
Description
15A TR AFCI/GFCI SELF-TEST RECEPT LA
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
AFGF153TRLA
GTIN
00785007404241
UPC
785007404241
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
AFCI
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat