AFGF153TRW - 15A TR Afci/Gfci Self-Test Recept W

Legrand-Pass & Seymour

  • $53.28 (Each)
  • $53.28 (Each)

  • $532.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFGF153TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AFGF153TRW
Description
15A TR Afci/Gfci Self-Test Recept W
P&S AFGF153TRW 15A TR Afci/Gfci Sel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007382686 / 00785007382686
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.28 (Each)
Standard Packaging
$532.80 (Per 10)
Resources
Brochures
 
 
AFGF153TRW - Brochure
Other Links
 
 
AFGF153TRW - Other
 
AFGF153TRW - Other
 
AFGF153TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
15A TR Afci/Gfci Self-Test Recept W
Description
15A TR AFCI/GFCI SELF-TEST RECEPT W
Long Description
P&S AFGF153TRW 15A TR AFCI/GFCI SEL
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
AFGF153TRW
GTIN
00785007382686
UPC
785007382686
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
AFCI
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat