AFGF153TRW - 15A TR Afci/Gfci Self Test Recp WH

Legrand-Pass & Seymour

  • $53.28 (Each)
  • $53.28 (Each)

  • $532.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AFGF153TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AFGF153TRW
Description
15A TR Afci/Gfci Self Test Recp WH
Afci Arc Fault Gfci Ground Fault Receptacle Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007382686 / 0785007382686 / 00785007382686
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.28 (Each)
Standard Packaging
$532.80 (Per 10)
Resources
Brochures
 
 
AFGF153TRW - Brochure
Other Links
 
 
AFGF153TRW - Other
 
AFGF153TRW - Other
 
AFGF153TRW - Other
Features
Material
Nylon
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
15A TR Afci/Gfci Self-Test Recept W
extra long description
P&S AFGF153TRW 15A TR AFCI/GFCI SEL
Long Description
AFCI Arc Fault GFCI Ground Fault Receptacle Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Description
15A TR AFCI/GFCI SELF TEST RECP WH
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
AFGF153TRW
GTIN
00785007382686
UPC
785007382686
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
AFCI
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL
You must have an account to view stock levels

* All prices subject to change.