AFGF203TRW - 20A TR Afci/Gfci Self Test Recp WH

Legrand-Pass & Seymour

  • $55.11 (Each)
  • $55.11 (Each)

  • $551.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFGF203TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AFGF203TRW
Description
20A TR Afci/Gfci Self Test Recp WH
Afci Arc Fault Gfci Ground Fault Receptacle Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007404265 / 0785007404265 / 00785007404265
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.11 (Each)
Standard Packaging
$551.10 (Per 10)
Resources
Brochures
 
 
AFGF203TRW - Brochure
Other Links
 
 
AFGF203TRW - Other
 
AFGF203TRW - Other
 
AFGF203TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
20A TR Afci/Gfci Self-Test Recept W
extra long description
P&S AFGF203TRW 20A TR AFCI/GFCI SEL
Long Description
AFCI Arc Fault GFCI Ground Fault Receptacle Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Description
20A TR AFCI/GFCI SELF TEST RECP WH
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
AFGF203TRW
GTIN
00785007404265
UPC
785007404265
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
GFCI, AFCI
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat