APCCTM4 - Power Bar Corner Connector -R/WM

Legrand

  • $77.63 (Each)
  • $77.63 (Each)

  • $310.52 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APCCTM4
Manufacturer
Legrand
Manufacturer's Part Number
APCCTM4
Description
Power Bar Corner Connector -R/WM
Perfect For Eliminating Countertop Clutter and Creating A More Functional Kitchen Counter Space.The Modular Track Corner Connector Is Meant For Use With Adorne Under-Cabinet Lighting System Installations That Include A Right-Angle Corner. Designed to Connect Two Modular Tracks.Features A Sleek, Titanium Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776178197 / 00786776178197
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.63 (Each)
Standard Packaging
$310.52 (Per 4)
Resources
Images
 
 
APCCTM4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
20A
Material
Aluminum
Dimensions and Weight
Length
2.375
Height
5.5
Width
6.375
Descriptions
Description
POWER BAR CORNER CONNECTOR -R/WM
Product Type
Adorne Corner Connector Titanium
extra long description
WM APCCTM4 ADORNE CORNER CONNECTOR
Long Description
Perfect for eliminating countertop clutter and creating a more functional kitchen counter space.The Modular Track Corner Connector is meant for use with adorne Under-Cabinet Lighting System installations that include a right-angle corner. Designed to connect two Modular Tracks.Features a sleek, titanium finish.
Special Features
Undercabinet system that provieds lighting, power, USB charging and audio.
Manufacturer Information
Manufacturers Part Number
APCCTM4
Brand
WIREMOLD
GTIN
00786776178197
UPC
786776178197
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Undercabinet Lighting System
Packaging
Weight per each
1.1
Carton
1
Package
4
Uses, Certifications, and Standards
Frequency Rating
60 Htz
Enclosure
Aluminum
standard
cETLus Listed; ETL Listed system 100477154
environmental conditions
Dry interior locations.
Application
Residential, Hospitality
Mounting
Screw on mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat