ARTR152M4 - 2 Module TR Outlet 15a

Legrand

  • $7.28 (Each)
  • $7.28 (Each)

  • $29.12 (Per 4)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARTR152M4
Manufacturer
Legrand
Manufacturer's Part Number
ARTR152-M4
Description
2 Module TR Outlet 15a
A Modern Upgrade For Style and Safety, This Tamper-Resistant Designer Outlet From The Adorne Collection Installs Easily For The Basic Power Every Home Needs, While Elevating Your Space. Made Exclusively For Use With Screwless Wall Plates From The Adorne Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007022872 / 0785007022872 / 00785007022872
Weight per unit
0.2375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.28 (Each)
Standard Packaging
$29.12 (Per 4)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
ARTR152M4 - Specification Sheet
Images
 
 
ARTR152M4 - Large Image
 
ARTR152M4 - Small Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Large Image
 
ARTR152M4 - Video
Other Links
 
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
 
ARTR152M4 - Other
Brochures
 
 
ARTR152M4 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2 MODULE TR OUTLET 15A
Extra Long Description
PAS ARTR152M4 2-MODULE TAMPER-RESIS
Features
A modern upgrade for style and safety, this tamper-resistant designer outlet from the adorne Collection installs easily for the basic power every home needs, while elevating your space. Made exclusively for use with screwless Wall Plates from the adorne Registered Collection, sold separately.
Long Description
A modern upgrade for style and safety, this tamper-resistant designer outlet from the adorne Collection installs easily for the basic power every home needs, while elevating your space. Made exclusively for use with screwless Wall Plates from the adorne Registered Collection, sold separately.
Product Type
2-Module Tamper-Resis Outlet 15a
Additional Information
Media
Yes
Manufacturer Information
Brand
legrand
Manufacturers Part Number
ARTR152-M4
GTIN
00785007022872
UPC
785007022872
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.2375
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat