ASPD1532M4 - Paddle Switch 2 Module 15A SP/3W MG

Legrand

  • $12.06 (Each)
  • $12.06 (Each)

  • $48.24 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASPD1532M4
Manufacturer
Legrand
Manufacturer's Part Number
ASPD1532-M4
Description
Paddle Switch 2 Module 15A SP/3W MG
15A 120V Single Pole/3-Way 2-Module Paddle Switch, Magnesium
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007022919 / 00785007022919
Weight per unit
0.1975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.06 (Each)
Standard Packaging
$48.24 (Per 4)
Resources
Images
 
 
ASPD1532M4 - Large Image
 
ASPD1532M4 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
15
actuator
Paddle Switch
connection
Screw Terminals
Poles
Single pole/3-Way
Material, Color, and Finish
Color
Magnesium
Dimensions and Weight
Size
1.5" (D) x .089" (W) x 1.77" (H)
Descriptions
Product Type
Paddle Switch 2-Module 15A SP/3W MG
extra long description
ADO ASPD1532M4 PADDLE SWITCH 2-MODU
Description
PADDLE SWITCH 2 MODULE 15A SP/3W MG
Long Description
15A 120V Single Pole/3-Way 2-Module Paddle Switch, Magnesium
Special Features
Paddle Switch lets you turn lights on and off with a classic up-and-down motion.
Manufacturer Information
Brand
legrand
Manufacturers Part Number
ASPD1532-M4
GTIN
00785007022919
UPC
785007022919
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Paddle 15A Switch, Magnesium
Packaging
Weight per each
0.1975
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Box Mount
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat