ASPD1532W4 - Paddle Switch 2 Module 15A SP/3W

Legrand

  • $11.23 (Each)
  • $11.23 (Each)

  • $44.92 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASPD1532W4
Manufacturer
Legrand
Manufacturer's Part Number
ASPD1532-W4
Description
Paddle Switch 2 Module 15A SP/3W
<P>With Its Twist On Classic Up-and-Down Switch Control, This Modern Light Switch Lets You Turn Lights On and Off With Ease. Use The 15A Paddle Switch On Its Own to Control A Light or Fixture From A Single Location, or Pair With A Second Switch to Control A Single Light Source From Two Locations (3-Way Control).</P> <P>This Switch* Features Enduring Microban Registered Antimicrobial Technology That Works to Reduce The Growth Of Bacteria, Around The Clock, For The Lifespan Of The Product.</P> <P>* Existing
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007040319 / 0785007040319 / 00785007040319
Weight per unit
0.1975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.23 (Each)
Standard Packaging
$44.92 (Per 4)
Resources
Images
 
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Small Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Video
Brochures
 
 
ASPD1532W4 - Brochure
Other Links
 
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
15
Wire Size
#14 - #10 Awg
Poles
1, 3-Way
Number of Gangs
1.0
Material
Polycarbonate
connection
Screw Terminals
actuator
Paddle Switch
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Size
1.5" (D) x .089" (W) x 1.77" (H)
Descriptions
Product Type
Paddle Switch- 2 Module, 15A, SP/3W
Description
PADDLE SWITCH 2 MODULE 15A SP/3W
Features
Antimicrobial Protection
Long Description
<p>With its twist on classic up-and-down switch control, this modern light switch lets you turn lights on and off with ease. Use the 15A paddle switch on its own to control a light or fixture from a single location, or pair with a second switch to control a single light source from two locations (3-way control).</p> <p>This switch* features enduring Microban Registered antimicrobial technology that works to reduce the growth of bacteria, around the clock, for the lifespan of the product.</p> <p>* Existing
extra long description
P&S ASPD1532W4 PADDLE SWITCH- 2 MOD
Special Features
Paddle Switch lets you turn lights on and off with a classic up-and-down motion.
Additional Information
Voltage
120.0 V
Number of Switches
1.0
Mounting Type
Box
Connection Type
Internal Pressure Plates
Switch Type
Paddle
media
Yes
Manufacturer Information
Manufacturers Part Number
ASPD1532-W4
Brand
legrand
GTIN
00785007040319
UPC
785007040319
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Paddle 15A Switch, White
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1975
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL, cULus
Mounting
Box Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat