ASPD1532W4 - Paddle Switch 2 Module 15A SP/3W

Legrand

  • $11.23 (Each)
  • $11.23 (Each)

  • $44.92 (Per 4)

Availability: Currently Out Of Stock
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
ASPD1532W4
Manufacturer
Legrand
Manufacturer's Part Number
ASPD1532-W4
Description
Paddle Switch 2 Module 15A SP/3W
12A 120V Adorne Single Pole/3-Way Paddle Switch 2 Module White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007040319 / 0785007040319 / 00785007040319
Weight per unit
0.1975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.23 (Each)
Standard Packaging
$44.92 (Per 4)
Resources
Images
 
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Small Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Large Image
 
ASPD1532W4 - Video
Brochures
 
 
ASPD1532W4 - Brochure
Other Links
 
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
 
ASPD1532W4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
Voltage Rating
120
amperage rating
15
connection
Screw Terminals
actuator
Paddle Switch
Material
Polycarbonate
Poles
Single pole/3-Way
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Size
1.5" (D) x .089" (W) x 1.77" (H)
Descriptions
Product Type
Paddle Switch- 2 Module, 15A, SP/3W
Description
PADDLE SWITCH 2 MODULE 15A SP/3W
Long Description
12A 120V adorne Single Pole/3-Way Paddle Switch 2 Module White
Features
Antimicrobial Protection
Special Features
Paddle Switch lets you turn lights on and off with a classic up-and-down motion.
extra long description
ADO ASPD1532W4 PADDLE SWITCH- 2 MOD
Additional Information
Number of Switches
1.0
Voltage
120.0 V
Mounting Type
Box
Connection Type
Internal Pressure Plates
Switch Type
Paddle
media
Yes
Manufacturer Information
Manufacturers Part Number
ASPD1532-W4
Brand
legrand
GTIN
00785007040319
UPC
785007040319
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Paddle 15A Switch, White
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1975
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Box Mount
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat