ASWR1532W4 - Whisper Switch 2 Module 15A SP/3W

Legrand

  • $13.80 (Each)
  • $13.80 (Each)

  • $55.20 (Per 4)

Availability: Currently Out Of Stock
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
ASWR1532W4
Manufacturer
Legrand
Manufacturer's Part Number
ASWR1532-W4
Description
Whisper Switch 2 Module 15A SP/3W
15A 120V Adorne Whisper Single Pole/3-Way Whisper Switch 2 Module White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007040265 / 0785007040265 / 00785007040265
Weight per unit
0.1975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.80 (Each)
Standard Packaging
$55.20 (Per 4)
Resources
Images
 
 
ASWR1532W4 - Large Image
 
ASWR1532W4 - Large Image
 
ASWR1532W4 - Large Image
 
ASWR1532W4 - Large Image
 
ASWR1532W4 - Large Image
 
ASWR1532W4 - Large Image
 
ASWR1532W4 - Large Image
 
ASWR1532W4 - Large Image
 
ASWR1532W4 - Small Image
 
ASWR1532W4 - Large Image
 
ASWR1532W4 - Video
Brochures
 
 
ASWR1532W4 - Brochure
Other Links
 
 
ASWR1532W4 - Other
 
ASWR1532W4 - Other
 
ASWR1532W4 - Other
 
ASWR1532W4 - Other
 
ASWR1532W4 - Other
 
ASWR1532W4 - Other
 
ASWR1532W4 - Other
 
ASWR1532W4 - Other
 
ASWR1532W4 - Other
 
ASWR1532W4 - Other
 
ASWR1532W4 - Other
 
ASWR1532W4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
Voltage Rating
120
amperage rating
15
Material
Polycarbonate
connection
Screw Terminals
Poles
Single pole/3-Way
actuator
Whisper Switch
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Size
1.5" (D) x .089" (W) x 1.77" (H)
Descriptions
Long Description
15A 120V adorne Whisper Single Pole/3-Way Whisper Switch 2 Module White
Features
Antimicrobial Protection
Special Features
Whisper Switch is an innovative cross between a traditional toggle and paddle switch.
Product Type
Whisper Switch- 2 Mod, 15A, SP/3W
extra long description
ADO ASWR1532W4 WHISPER SWITCH- 2 MO
Description
WHISPER SWITCH 2 MODULE 15A SP/3W
Additional Information
Number of Switches
1.0
Mounting Type
Box
Connection Type
Internal Pressure Plates
Switch Type
Whisper
media
Yes
Manufacturer Information
Brand
legrand
Manufacturers Part Number
ASWR1532-W4
GTIN
00785007040265
UPC
785007040265
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Whisper 15A Switch, White
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1975
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Box Mount
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat