AWP1G2MG6 - Magnesuium 1G/2MOD Wall Plate

Legrand

  • $24.50 (Each)
  • $24.50 (Each)

  • $147.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AWP1G2MG6
Manufacturer
Legrand
Manufacturer's Part Number
AWP1G2MG6
Description
Magnesuium 1G/2MOD Wall Plate
1 Gang 2 Module Adorne Wall Plate Magnesium
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007050769 / 00785007050769
Weight per unit
0.3267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.50 (Each)
Standard Packaging
$147.00 (Per 6)
Resources
Images
 
 
AWP1G2MG6 - Large Image
 
AWP1G2MG6 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Plastic
Dimensions and Weight
Thickness
.35
Width
3.45
Height
5.13
Descriptions
Product Type
Magnesuium 1G/2MOD Wall Plate
extra long description
ADO AWP1G2MG6 MAGNESUIUM 1G/2MOD WA
Description
MAGNESUIUM 1G/2MOD WALL PLATE
Long Description
1 Gang 2 Module adorne Wall Plate Magnesium
Special Features
adorne Plastic wall plates provide the perfect finishing touch to any installation and come in a variety of classic and contemporary colors.
Construction
Screwless Design Snaps into Frame
Additional Information
orientation
Horizontal
cutout
Square
Manufacturer Information
Brand
legrand
Manufacturers Part Number
AWP1G2MG6
GTIN
00785007050769
UPC
785007050769
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Designer Wall Plates
Packaging
Weight per each
0.3267
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat