AWP3GMG4 - 3G Wallplate MG

Legrand

  • $45.99 (Each)
  • $45.99 (Each)

  • $183.96 (Per 4)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AWP3GMG4
Manufacturer
Legrand
Manufacturer's Part Number
AWP3G-MG4
Description
3G Wallplate MG
Pair With Devices In The Same Magnesium Finish For A Stunning Monochromatic Statement. Made Exclusively For Use With Designer Switches and Outlets From The Adorne® Collection. This Wall Plate* Features Enduring Microban® Antimicrobial Technology That Works to Reduce The Growth Of Bacteria, Around The Clock, For The Lifespan Of The Product. * Existing Inventory Of Switches, Dimmers and Plastic Wall Plates From The Adorne® Collection At Some Partner Locations May Not Yet Include Microban® Protection. to
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007050752 / 0785007050752 / 00785007050752
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.99 (Each)
Standard Packaging
$183.96 (Per 4)
Stock Availability
Gainesville
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Attachments
 
 
AWP3GMG4 - Specification Sheet
Images
 
 
AWP3GMG4 - Small Image
 
AWP3GMG4 - Large Image
 
AWP3GMG4 - Large Image
 
AWP3GMG4 - Large Image
 
AWP3GMG4 - Large Image
 
AWP3GMG4 - Large Image
 
AWP3GMG4 - Large Image
 
AWP3GMG4 - Large Image
 
AWP3GMG4 - Large Image
 
AWP3GMG4 - Large Image
 
AWP3GMG4 - Video
Other Links
 
 
AWP3GMG4 - Other
 
AWP3GMG4 - Other
 
AWP3GMG4 - Other
 
AWP3GMG4 - Other
 
AWP3GMG4 - Other
 
AWP3GMG4 - Other
 
AWP3GMG4 - Other
 
AWP3GMG4 - Other
 
AWP3GMG4 - Other
 
AWP3GMG4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
3
Material, Color, and Finish
Finish
Frosted
Dimensions and Weight
Thickness
0.07
Descriptions
Construction
Plastic
Description
3G WALLPLATE MG
Extra Long Description
PAS AWP3GMG4 MAGNESIUM 3G WALLPLATE
Features
Antimicrobial Protection
Long Description
Pair with devices in the same Magnesium finish for a stunning monochromatic statement. Made exclusively for use with designer switches and outlets from the adorne® Collection. This wall plate* features enduring Microban® antimicrobial technology that works to reduce the growth of bacteria, around the clock, for the lifespan of the product. * Existing inventory of switches, dimmers and plastic wall plates from the adorne® Collection at some partner locations may not yet include Microban® protection. To
Product Type
Magnesium 3G Wallplate
Special Features
adorne Plastic wall plates provide the perfect finishing touch to any installation and come in a variety of classic and contemporary colors.
Additional Information
Connection Type
Screwless
Cutout
Rectangular
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Screwless
Orientation
Vertical
Wall Plate Type
Outlet, Dimmer/Switch
Manufacturer Information
Brand
legrand
Manufacturers Part Number
AWP3G-MG4
GTIN
00785007050752
UPC
785007050752
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.68
Carton
1
Package
4
Uses, Certifications, and Standards
Standard
cULus UL514, cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
1 View Store

* All prices subject to change.

Begin Live Chat