AWP4GWHW4 - 4G Wow Wallplate Gloss WH

Legrand

  • $40.03 (Each)
  • $40.03 (Each)

  • $160.12 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AWP4GWHW4
Manufacturer
Legrand
Manufacturer's Part Number
AWP-4GWHW4
Description
4G Wow Wallplate Gloss WH
4-Gang 2-Module Wall Plate Gloss White On White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007035070 / 00785007035070
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.03 (Each)
Standard Packaging
$160.12 (Per 4)
Resources
Images
 
 
AWP4GWHW4 - Small Image
 
AWP4GWHW4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Plastic
Dimensions and Weight
Thickness
.35
Height
5.13
Width
8.88
Descriptions
Product Type
Gloss White- 4G Wow WP
extra long description
ADO AWP4GWHW4 GLOSS WHITE- 4G WOW W
Description
4G WOW WALLPLATE GLOSS WH
Long Description
4-Gang 2-Module Wall Plate Gloss White on White
Special Features
adorne Plastic wall plates provide the perfect finishing touch to any installation and come in a variety of classic and contemporary colors.
Construction
Screwless Design Snaps into Frame
Additional Information
orientation
Horizontal
cutout
Rectangular
Manufacturer Information
Brand
legrand
Manufacturers Part Number
AWP-4GWHW4
GTIN
00785007035070
UPC
785007035070
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Designer Wall Plates
Packaging
Weight per each
0.8
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
BOX
Application
Residential/Commercial
standard
UL514, ETL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat