B0X30 - Box Conn SGL Weave .3-.4 Dia

Legrand-Pass & Seymour

  • $26.42 (Each)
  • $26.42 (Each)

  • $528.33 (Per 20)

  • $2,641.64 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B0X30
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
BOX30
Description
Box Conn SGL Weave .3-.4 Dia
Wide Range, Straight Male, Dust Tight Grip, 1/2-Inch, 0.300-0.430.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007996159 / 0785007996159 / 00785007996159
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.42 (Each)
Carton
$26.42 (Each)
Standard Packaging
$528.33 (Per 20)
Resources
Images
 
 
B0X30 - Small Image
 
B0X30 - Large Image
Brochures
 
 
B0X30 - Brochure
Other Links
 
 
B0X30 - Other
 
B0X30 - Other
 
B0X30 - Other
 
B0X30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Box Conn SNG Weave .3-.4 Dia
extra long description
P&S BOX30 BOX CONN SNG WEAVE .3-.4
Description
BOX CONN SGL WEAVE .3-.4 DIA
Long Description
Wide Range, Straight Male, Dust Tight Grip, 1/2-inch, 0.300-0.430.
Construction
Support and Strain Relief Grips, Various Types of Pulling
Special Features
Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. Includes insulated bushing.
Additional Information
Cable Size
NPT Size: 1/2; Cable Dia. Range: 0.300-0.430
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
BOX30
GTIN
00785007996159
UPC
785007996159
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Dust Tight
Packaging
Weight per each
0.133
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Industrial
Mounting
Consult the Factory for Mounting Recommendations
standard
CSA, UL, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat