B0X40 - Box Conn SGL Weave .4-.54 Dia

Legrand-Pass & Seymour

  • $28.04 (Each)
  • $28.04 (Each)

  • $560.78 (Per 20)

  • $2,803.92 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B0X40
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
BOX40
Description
Box Conn SGL Weave .4-.54 Dia
Strain Relief Grip, 0.400 to 0.540 In Cable/Cord Size, Straight Male NPT Connection, 1/2 In Thread Size, 0.11525 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007996166 / 0785007996166 / 00785007996166
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.04 (Each)
Carton
$28.04 (Each)
Standard Packaging
$560.78 (Per 20)
Resources
Images
 
 
B0X40 - Small Image
 
B0X40 - Large Image
 
B0X40 - Large Image
Specifications Sheets
 
 
B0X40 - Specification Sheet
Brochures
 
 
B0X40 - Brochure
Other Links
 
 
B0X40 - Other
 
B0X40 - Other
 
B0X40 - Other
 
B0X40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Strain Relief Grip
Special Features
Various Types of Pulling, Support and Strain Relief Grips
Long Description
Strain Relief Grip, 0.400 to 0.540 in Cable/Cord Size, Straight Male NPT Connection, 1/2 in Thread Size, 0.11525 lb
Features
Wide Range, Straight Male, Dust Tight Grip, 1/2", 0.400-0.540.
Short Description
1/2" Strain Relief Grip, .400-.540 DIA RANGE
extra long description
P&S BOX40 BOX CONN SNG WEAVE .4-.54
Construction
Various Types of Pulling, Support and Strain Relief Grips
Description
BOX CONN SGL WEAVE .4-.54 DIA
Additional Information
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
package quantity
1 CT;20 PK
Cable/Cord Size
0.400 to 0.540 in
includes
Insulated Bushing
for use with
Wiring of Enclosures;Power Boxes;Machine Tools;and Power Centers
Connection Type
Straight Male NPT
Thread Size
1/2 in
Cable Size
NPT Size: 1/2; Cable Dia. Range: 0.400-0.540
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
BOX40
sub brand
Pass & Seymour
GTIN
00785007996166
UPC
785007996166
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Dust Tight
Packaging
Weight
0.11525 lb
Weight per each
0.133
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Industrial
Mounting
Consult the Factory for Mounting Recommendations
standard
UL, CSA, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat