B0X52 - Box Conn SGL Weave .52-.73 Dia

Legrand-Pass & Seymour

  • $36.31 (Each)
  • $36.31 (Each)

  • $363.05 (Per 10)

  • $3,630.50 (Per 100)

In-Stock: 7 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B0X52
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
BOX52
Description
Box Conn SGL Weave .52-.73 Dia
Strain Relief Grip, 0.520 to 0.730 In Cable/Cord Size, Straight Male NPT Connection, 3/4 In Thread Size, 0.19444 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007996173 / 0785007996173 / 00785007996173
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.31 (Each)
Carton
$36.30 (Each)
Standard Packaging
$363.05 (Per 10)
Stock Availability
Nacogdoches
7 (Check another store)
All Stores
2,327
Resources
Images
 
 
B0X52 - Small Image
 
B0X52 - Large Image
 
B0X52 - Large Image
Specifications Sheets
 
 
B0X52 - Specification Sheet
Brochures
 
 
B0X52 - Brochure
Other Links
 
 
B0X52 - Other
 
B0X52 - Other
 
B0X52 - Other
 
B0X52 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Strain Relief Grip
Long Description
Strain Relief Grip, 0.520 to 0.730 in Cable/Cord Size, Straight Male NPT Connection, 3/4 in Thread Size, 0.19444 lb
Features
Wide range, Straight male, Dust tight grips. 3/4" NPT, 0.520"-0.730".
Short Description
3/4" Strain Relief Grip, .520-.730 DIA RANGE
Special Features
Various Types of Pulling, Support and Strain Relief Grips
extra long description
P&S BOX52 BOX CONN SNG WEAVE .52-.7
Description
BOX CONN SGL WEAVE .52-.73 DIA
Additional Information
Cable/Cord Size
0.520 to 0.730 in
for use with
Wiring of Enclosures;Power Boxes;Machine Tools;and Power Centers
Connection Type
Straight Male NPT
Thread Size
3/4 in
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
package quantity
1 CT;10 PK
includes
Insulated Bushing
indoor/outdoor
Both
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
BOX52
sub brand
Pass & Seymour
GTIN
00785007996173
UPC
785007996173
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.19444 lb
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,327

Location search:

* All prices subject to change.

Begin Live Chat