B0X70 - Box Conn SGL Weave .7-.97 Dia

Legrand-Pass & Seymour

  • $43.73 (Each)
  • $43.73 (Each)

  • $349.88 (Per 8)

  • $4,373.46 (Per 100)

In-Stock: 822 available at other locations ( find a store with stock)
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
B0X70
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
BOX70
Description
Box Conn SGL Weave .7-.97 Dia
Strain Relief Grip, 0.700 to 1.000 In Cable/Cord Size, Straight Male NPT Connection, 1 In Thread Size, 0.30108 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007996180 / 0785007996180 / 00785007996180
Weight per unit
0.3613 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.73 (Each)
Carton
$43.73 (Each)
Standard Packaging
$349.88 (Per 8)
Stock Availability
Galveston
0 (Find nearest stock)
Deer Park
20
All Stores
822
Resources
Images
 
 
B0X70 - Small Image
 
B0X70 - Large Image
 
B0X70 - Large Image
Attachments
 
 
B0X70 - Specification Sheet
Specifications Sheets
 
 
B0X70 - Specification Sheet
Other Links
 
 
B0X70 - Other
 
B0X70 - Other
 
B0X70 - Other
 
B0X70 - Other
Brochures
 
 
B0X70 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Construction
Support and Strain Relief Grips, Various Types of Pulling
Description
BOX CONN SGL WEAVE .7-.97 DIA
Extra Long Description
PAS BOX70 BOX CONN SNG WEAVE .7-.97
Features
Wide range, Straight male, Dust tight grips. 1" NPT, 0.700-0.970"
Long Description
Strain Relief Grip, 0.700 to 1.000 in Cable/Cord Size, Straight Male NPT Connection, 1 in Thread Size, 0.30108 lb
Product Type
Strain Relief Grip
Short Description
1" Strain Relief Grip, .700-.970 DIA RANGE
Special Features
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
Cable Size
NPT Size: 1; Cable Dia. Range: 0.700-1.000
Cable Type
Various Types of Electrical Conductor/Cable
Cable/Cord Size
0.700 to 1.000 in
Connection Type
Straight Male NPT
For Use With
Wiring of Enclosures;Power Boxes;Machine Tools;and Power Centers
Includes
Insulated Bushing
Indoor/Outdoor
Both
Load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord
Package Quantity
1 CT;8 PK
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
Thread Size
1 in
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
BOX70
Sub Brand
Pass & Seymour
GTIN
00785007996180
UPC
785007996180
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight
0.30108 lb
Weight per each
0.3613
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial
Capacity
Various Cable Diameter Ranges
Mounting
Consult the Factory for Mounting Recommendations
Standard
UL, CSA, UL/CSA Approval (consult factory)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 822

Location search:
These alternate items can be purchased instead of B0X70.
Jump To:

Similar Items

Similar items are close alternatives to B0X70, though they may not be 100% alike.

Cross Referenced

These items are similar to B0X70 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7303-012 Amtec n/a
BDSR73 Bryant Electric 00781786240360
TC373 Eaton Wiring Devices 00040893646473
TCI373 Eaton Wiring Devices 00040893646534
73031204 Hubbell Wiring Device-Kellems 00783585330044
73031210 Hubbell Wiring Device-Kellems 00783585330105
L7505 Leviton 00078477971314
BOX70 Legrand Pass & Seymour 00785007996180
BOX94 Legrand Pass & Seymour 00782862819975
7303-012 Remke 00785411102269
36512 Woodhead 00786788365127
L7505-100 Leviton 00078477212974

* All prices subject to change.

Begin Live Chat