B0X94 - Box Conn SGL Weave .94-1.25 Dia

Legrand-Pass & Seymour

  • $52.23 (Each)
  • $52.23 (Each)

  • $417.84 (Per 8)

In-Stock: 27 available locally (Little Rock, AR) ( change location)
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
B0X94
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
BOX94
Description
Box Conn SGL Weave .94-1.25 Dia
Wide Range, Straight Male, Dust Tight Grips. 1 1/4-Inch NPT, 0.940-1.250-Inch.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007996197 / 0785007996197 / 00785007996197
Weight per unit
0.5638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.23 (Each)
Standard Packaging
$417.84 (Per 8)
Stock Availability
Little Rock
27 (Check another store)
All Stores
278
Resources
Images
 
 
B0X94 - Small Image
 
B0X94 - Large Image
Other Links
 
 
B0X94 - Other
 
B0X94 - Other
 
B0X94 - Other
 
B0X94 - Other
Attachments
 
 
B0X94 - Specification Sheet
Brochures
 
 
B0X94 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Construction
Support and Strain Relief Grips, Various Types of Pulling
Description
BOX CONN SGL WEAVE .94-1.25 DIA
Extra Long Description
PAS BOX94 BOX CONN SNG WEAVE .94-1.
Features
Wide range, Straight male, Dust tight grips. 1 1/4-inch NPT, 0.940-1.250-inch.
Long Description
Wide range, Straight male, Dust tight grips. 1 1/4-inch NPT, 0.940-1.250-inch.
Product Type
Box Conn SNG Weave .94-1.25 Diater
Special Features
Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. Includes insulated bushing.
Additional Information
Cable Size
NPT Size: 1-1/4; Cable Dia. Range: 0.940-1.250
Cable Type
Various Types of Electrical Conductor/Cable
Indoor/Outdoor
Both
Load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
BOX94
GTIN
00785007996197
UPC
785007996197
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight per each
0.5638
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial
Capacity
Various Cable Diameter Ranges
Mounting
Consult the Factory for Mounting Recommendations
Standard
CSA, UL, UL/CSA Approval (consult factory)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B0X94.
Jump To:

Similar Items

Similar items are close alternatives to B0X94, though they may not be 100% alike.

Cross Referenced

These items are similar to B0X94 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7303-013 Amtec n/a
BDSR97 Bryant Electric 00781786240384
TC497 Eaton Wiring Devices 00040893646480
TCI497 Eaton Wiring Devices 00040893646541
36515 GENERAL ELECTRIC n/a
73031205 GENERAL ELECTRIC n/a
73031211 GENERAL ELECTRIC n/a
CWTC497 GENERAL ELECTRIC n/a
73031205 Hubbell Wiring Device-Kellems 00783585330051
73031211 Hubbell Wiring Device-Kellems 00783585330112
L7506 Leviton 00078477971321
L7506-100 Leviton 00078477213049
BOX94 Legrand Pass & Seymour 00785007996197
7303-013 Remke 00785411102276
36515 Woodhead 00786788365158

* All prices subject to change.

Begin Live Chat