BZ50 - Power Pack 120-277V 50/60HZ 24vdc225ma

Wattstopper

  • $42.53 (Each)
  • $42.53 (Each)

  • $1,701.20 (Per 40)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
BZ50
Manufacturer
Wattstopper
Manufacturer's Part Number
BZ-50
Description
Power Pack 120-277V 50/60HZ 24vdc225ma
Universal Voltage Power Pack, 120/277 V Ac, 20 A, 50/60 HZ, Plastic (Enclosure) Material, 5 Yr Warranty, 2.91 In Width, 1.673 In Height, 5.6 Oz
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
754182922901 / 00754182922901
Weight per unit
0.35 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$42.53 (Each)
Standard Packaging
$1,701.20 (Per 40)
Resources
Images
 
 
BZ50 - Small Image
 
BZ50 - Large Image
 
BZ50 - Large Image
Specifications Sheets
 
 
BZ50 - Specification Sheet
Installation Sheets
 
 
BZ50 - Installation Sheet
Attachments
 
 
BZ50 - Specification Sheet
Features
Voltage Rating
120/277 V ac
Current Rating
20 A
Material
Plastic (Enclosure)
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Width
2.91 in
Height
1.673 in
Size
2.75 Inch Width x 1.6 Inch Depth x 1.6 Inch Height
Descriptions
Product Type
Universal Voltage Power Pack
Power Pack
Long Description
Universal Voltage Power Pack, 120/277 V ac, 20 A, 50/60 Hz, Plastic (Enclosure) Material, 5 yr Warranty, 2.91 in Width, 1.673 in Height, 5.6 oz
Features
The BZ-50 Universal Voltage Power Pack provides 24 VDC operating voltage to Wattstopper’s low-voltage occupancy sensors. The RC version includes an integrated RJ45 jack. This device is RoHS-conforming.
Short Description
Universal Voltage Power Pack, 120/277 VAC
Description
POWER PACK 120-277V 50/60HZ 24VDC225MA
extra long description
2.75 INCH WIDTH X 1.6 INCH DEPTH X 1.6 INCH HEIGHT SIZE; LOW VOLTAGE OCCUPANCY SENSOR USED ON; 50/60 HERTZ FREQUENCY RATING; SNAP-IN INSTALLATION; PLASTIC ENCLOSURE MATERIAL; UL (CANADA AND US) APPROVAL; 0 TO 55 DEG C OPERATING TEMPERATURE; 120/277 VOLT AC INPUT VOLTAGE; 225 MILLIAMP OUTPUT CURRENT; GRAY ENCLOSURE FINISH; 24 VOLT DC OUTPUT VOLTAGE; 24 VOLT DC CONTROL VOLTAGE; 3 SENSOR(S); 120/277 VOLT AC 20 AMP (BALLAST), 120/277 VOLT AC 20 AMP (INCANDESCENT), 120/250 VOLT AC 1 HP (MOTOR) RELAY CONTACT RAT
Commodity Description
LIGHTING ACCESSORIES
Additional Information
RoHS Compliant; Type Universal Voltage; Application Lighting Circuit, Self-Contained Air Conditioner, Pump, Fan, Motor, VAV System, Motorized Damper Control
Additional Information
for use with
All Low Voltage Fixture Sensors
Warranty
5 yr
Standards Met
UL Listed;cUL Listed;RoHS Complaint
package quantity
1 ct
Enclosure Finish
GRAY
Input Voltage
120/277 Volt AC
Relay Contact Rating
120/277 Volt AC 20 Amp (Ballast), 120/277 Volt AC 20 Amp (Incandescent), 120/250 Volt AC 1 HP (Motor)
Output Current
225 Milliamp
Control Voltage
24 Volt DC
Output Voltage
24 Volt DC
number of sensors
3 in
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
BZ-50
GTIN
00754182922901
UPC
754182922901
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
5.6 oz;158.8 g
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Used On
Low Voltage Occupancy Sensor
Operating Temperature
0 TO 55 DEG C
Installation
Snap-In
Approval
UL (CANADA AND US)
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with BZ50.
Jump To:

Frequently Purchased Together

These items are compatible and complement BZ50, providing enhanced or expanded functionality.

Pir-Ceiling Occ Sensor 24 VDC CNTRMNT 360
  • Our Part #: CI305
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CI-305
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 80 ($8,780.80) ·
CI305 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$109.76

Each

QTY:
Each
Add

* All prices subject to change.