C01045 - 8 X 10 Combo Module RJ45 W/RJ31X

Legrand-On-Q

  • $88.44 (Each)
  • $88.44 (Each)

  • $884.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C01045
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
CO1045
Description
8 X 10 Combo Module RJ45 W/RJ31X
The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43222819 - Port connection panels
UPC/GTIN
804428066897 / 00804428066897
Weight per unit
1.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.44 (Each)
Standard Packaging
$884.40 (Per 10)
Resources
Images
 
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Large Image
 
C01045 - Small Image
 
C01045 - Large Image
Other Links
 
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
 
C01045 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
18 Gauge Cold Rolled Steel
connection
RJ45, F Connector, RJ31X
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
5 inches
Width
6 inches
Descriptions
Product Type
8X10 Combo Module RJ45 W/RJ31X
Long Description
The 10x8 combo distributes up to 4 incoming telephone lines (RJ45) to 10 locations, and 1 GHz video to eight locations. The innovative mounting bracket includes a detachable platform for the coax splitter, allowing easy access to all termination ports
Special Features
8 way passive digital HDTV cable splitter. 6 kV ring wave surge protection on all coax ports. 1x10 4-line RJ45 telecom module. RJ31X security line interface.
extra long description
OnQ CO1045 8X10 COMBO MODULE RJ45 W
Description
8 X 10 COMBO MODULE RJ45 W/RJ31X
Additional Information
Number of Ports
10 Telecom, 8 Video, 1 Security
Port Type
RJ45(10), F Connector(8), RJ31X(1)
Manufacturer Information
Manufacturers Part Number
CO1045
Brand
Pass & Seymour
GTIN
00804428066897
UPC
804428066897
Taxonomies, Classifications, and Categories
Type
Telecom/Video Module
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
1.51
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-40 to 140 F
Mounting
ENCLOSURE
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat