C118RGAC - PL BX RND 3.25 CLG W/GRD Capt Nail

Legrand-Pass & Seymour

  • $5.26 (Each)
  • $5.26 (Each)

  • $263.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C118RGAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
C118RGAC
Description
PL BX RND 3.25 CLG W/GRD Capt Nail
3 1/4-Inch Round Ceiling Box With Two Captive Mounting Nails and Ground Lug. Four Auto/Clamps. 50 Pack.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007206906 / 00785007206906
Weight per unit
0.2304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Carton
$263.00 (Per 50)
Resources
Images
 
 
C118RGAC - Large Image
 
C118RGAC - Small Image
Other Links
 
 
C118RGAC - Other
 
C118RGAC - Other
 
C118RGAC - Other
Brochures
 
 
C118RGAC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Metal
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
5.25"
Descriptions
Description
PL BX RND 3.25 CLG W/GRD CAPT NAIL
Long Description
3 1/4-inch Round Ceiling Box with two captive mounting nails and ground lug. Four Auto/Clamps. 50 pack.
Special Features
Round box, 2 captive mounting nails, 4 auto/clamps
extra long description
P&S C118RGAC PL BX RND 3.25 CLG W/G
Product Type
PL BX RND 3.25 CLG W/GRD Capt Nail
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
C118RGAC
GTIN
00785007206906
UPC
785007206906
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round Ceiling Boxes
Packaging
Weight per each
0.2304
Carton
50
Uses, Certifications, and Standards
Mounting
CEILING
standard
Residential/Commercial
Application
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat