CA18G - 2G Wallplate Toggle/Duplex Cover

Legrand-Pass & Seymour

  • $17.24 (Each)
  • $17.24 (Each)

  • $206.88 (Per 12)

  • $1,724.01 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CA18G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA18G
Description
2G Wallplate Toggle/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.5400 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264685 / 0785007264685 / 00785007264685
Weight per unit
0.5371 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.24 (Each)
Carton
$17.24 (Each)
Standard Packaging
$206.88 (Per 12)
Resources
Images
 
 
CA18G - Large Image
 
CA18G - Small Image
 
CA18G - Large Image
Brochures
 
 
CA18G - Brochure
Other Links
 
 
CA18G - Other
 
CA18G - Other
 
CA18G - Other
 
CA18G - Other
Features
Number of Gangs
2
Material
Heavy Duty Die Cast Zinc
insulation
Bare
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
Watherproof Cast Cover
Long Description
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.5400 lb
Features
Cast Weatherproof Cover 2 Gang 1 Toggle/1 Duplex, 4 Screw Mounting, Gray
Short Description
2 Gang, Screw Mount, Casteatherproof Cover, Gray, 1 Toggle, 1 Duplex
Special Features
Stainless Steel Springs;No Rough Edges
Description
WP 2G TOGGLE/DUPLEX COVER
extra long description
P&S CA18G WP 2G TOGGLE/DUPLEX COVER
Additional Information
dimensions
4.58 (W) x 4.52 (H) in
Mounting Type
Screw Mount
for use with
Switch
package quantity
1 CT;12 PK
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
indoor/outdoor
Outdoor
number of outlet
2
Number of Outlets
2.0
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA18G
GTIN
00785007264685
UPC
785007264685
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.5400 lb
Weight per each
0.5371
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Screws
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.

false