CA1G - 1G Wallplate Vertical Toggle Cover

Legrand-Pass & Seymour

  • $5.91 (Each)
  • $5.91 (Each)

  • $59.09 (Per 10)

  • $590.92 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CA1G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA1G
Description
1G Wallplate Vertical Toggle Cover
Weatherproof Cast Cover, 1 Gang, 2.81 (L) X 4.56 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4500 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264432 / 0785007264432 / 00785007264432
Weight per unit
0.448 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.91 (Each)
Carton
$5.91 (Each)
Standard Packaging
$59.09 (Per 10)
Resources
Images
 
 
CA1G - Large Image
 
CA1G - Small Image
 
CA1G - Large Image
Brochures
 
 
CA1G - Brochure
Other Links
 
 
CA1G - Other
 
CA1G - Other
 
CA1G - Other
 
CA1G - Other
Features
Number of Gangs
1
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
2.81 L x 4.56 H
Descriptions
Product Type
Weatherproof Cast Cover
Long Description
Weatherproof Cast Cover, 1 Gang, 2.81 (L) x 4.56 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.4500 lb
Features
Cast Weatherproof Cover Verticle,Toggle Switch + 1.750 Power Outlet, 1 Self Closing Lid, Gray
Short Description
1 Gang, Weatherproof Cast Cover, Gray, Verticle
Special Features
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance
extra long description
P&S CA1G WP IG VERT TOGGLE COVER
Description
1G WALLPLATE VERTICAL TOGGLE COVER
Additional Information
dimensions
2.81 (L) x 4.56 (H) in
Mounting Type
Box Mount
for use with
Switch
package quantity
10 CT
Standards Met
CULus Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2).
Number of Outlets
1.0
number of outlet
1
orientation
Vertical
Wall Plate Type
Custom
indoor/outdoor
Outdoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA1G
GTIN
00785007264432
UPC
785007264432
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.4500 lb
Weight per each
0.448
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
cULus
Mounting
Weatherproof Box
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with CA1G.
Jump To:

Frequently Purchased Together

These items are compatible and complement CA1G, providing enhanced or expanded functionality.

Weatherproof Cover, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cab...
  • Our Part #: WPB23
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB23
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($54.43) ·
WPB23 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$453.55

Per 100

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, White, Wall Mount, ...
  • Our Part #: 660WG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 660WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($11.33) · 100 ($113.26) ·
660WG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$113.26

Per 100

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangu...
  • Our Part #: WPB33
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB33
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($59.22) ·
WPB33 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$493.54

Per 100

QTY:
Each
Add
Weatherproof Cast Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Wall Mount, Die-Cast Zi...
  • Our Part #: CA8GH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CA8GH
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($61.74) ·
CA8GH - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$514.47

Per 100

QTY:
Each
Add
Emt Conduit, 1/2 In Trade Size, 0.29 LB/FT
  • Our Part #: EMT12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT12
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($51.33) · 7,000 Feet ($3,593.10) ·
EMT12 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$51.33

Per 100 Feet

QTY:
Feet
Add
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;...
  • Our Part #: 8403
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8403
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 25 ($66.59) · 100 ($266.36) ·
8403 - Superflex LTD.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$266.36

Per 100

QTY:
Each
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR120
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.90) · 50 ($409.50) ·
BR120 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.19

Each

QTY:
Each
Add

* All prices subject to change.

false