CA1GL - 1G Wallplate Vertical Switch Cover W/Handle

Legrand-Pass & Seymour

  • $6.51 (Each)
  • $6.51 (Each)

  • $52.10 (Per 8)

  • $651.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA1GL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA1GL
Description
1G Wallplate Vertical Switch Cover W/Handle
Weatherproof Cast Cover, 1 Gang, 2.80 (L) X 4.5 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.3300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264500 / 0785007264500 / 00785007264500
Weight per unit
0.3275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Carton
$6.51 (Each)
Standard Packaging
$52.10 (Per 8)
Resources
Images
 
 
CA1GL - Small Image
 
CA1GL - Large Image
 
CA1GL - Large Image
 
CA1GL - Video
Brochures
 
 
CA1GL - Brochure
Other Links
 
 
CA1GL - Other
 
CA1GL - Other
 
CA1GL - Other
 
CA1GL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
2.80 L x 4.5 H
Descriptions
Product Type
Weatherproof Cast Cover
Long Description
Weatherproof Cast Cover, 1 Gang, 2.80 (L) x 4.5 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.3300 lb
Features
Cast Weatherproof Toggle Switch Cover with Actuating Lever, Mounts Directly Over Switch, Gray
Short Description
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Verticle Cover
Special Features
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance
Description
WP 1G VERT SWITCH COVER W/ HANDLE
extra long description
P&S CA1GL WP 1G VERT SWITCH COVER W
Additional Information
dimensions
2.80 (L) x 4.5 (H) in
Mounting Type
Box Mount
for use with
Switch
package quantity
1 ct
Standards Met
CULus Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2).
media
Yes
indoor/outdoor
Outdoor
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA1GL
GTIN
00785007264500
UPC
785007264500
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.3300 lb
Weight per each
0.3275
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Weatherproof Box
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat