CA1GV - WP 1G Vert Single RCPT Cover

Legrand-Pass & Seymour

  • $6.06 (Each)
  • $6.06 (Each)

  • $145.50 (Per 24)

  • $606.25 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA1GV
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA7GV
Description
WP 1G Vert Single RCPT Cover
Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007264319 / 00785007264319
Weight per unit
0.341 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.06 (Each)
Carton
$6.06 (Each)
Standard Packaging
$145.50 (Per 24)
Resources
Other Links
 
 
CA1GV - Other
 
CA1GV - Other
 
CA1GV - Other
 
CA1GV - Other
Images
 
 
CA1GV - Large Image
 
CA1GV - Small Image
Brochures
 
 
CA1GV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Cover
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
WP 1G Vert Single RCPT Cover
Description
WP 1G VERT SINGLE RCPT COVER
extra long description
P&S CA7GV WP 1G VERT SINGLE RCPT CO
Long Description
Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid
Special Features
Heavy duty die cast zinc, cord flap gasket
Construction
Weatherproof
Additional Information
number of outlet
1
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CA7GV
GTIN
00785007264319
UPC
785007264319
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight per each
0.341
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
CEILING, WALL
Application
Industrial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat