CA22G - 2G Wallplate Two Duplex Cover

Legrand-Pass & Seymour

  • $18.39 (Each)
  • $18.39 (Each)

  • $441.41 (Per 24)

  • $1,839.21 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA22G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA82G
Description
2G Wallplate Two Duplex Cover
Weatherproof Cover 2 Gang 2 Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264562 / 0785007264562 / 00785007264562
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.39 (Each)
Carton
$18.39 (Each)
Standard Packaging
$441.41 (Per 24)
Resources
Images
 
 
CA22G - Small Image
 
CA22G - Large Image
 
CA22G - Video
Brochures
 
 
CA22G - Brochure
Other Links
 
 
CA22G - Other
 
CA22G - Other
 
CA22G - Other
 
CA22G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Cover
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
WP 2G Two Duplex Cover
extra long description
P&S CA82G WP 2G TWO DUPLEX COVER
Description
2G WALLPLATE TWO DUPLEX COVER
Long Description
Weatherproof Cover 2 Gang 2 Duplex Receptacle
Special Features
Heavy duty die cast zinc, cord flap gasket
Construction
Weatherproof
Features
Weatherproof
Additional Information
media
Yes
number of outlet
2
Number of Outlets
2.0
Mounting Type
Box Mounted
Wall Plate Type
Custom
indoor/outdoor
Outdoor
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CA82G
GTIN
00785007264562
UPC
785007264562
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight per each
0.68
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
CEILING, WALL
Application
Industrial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat