CA262G - WP 2G Two Decorator Cover

Legrand-Pass & Seymour

  • $16.69 (Each)
  • $16.69 (Each)

  • $200.24 (Per 12)

  • $1,668.69 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA262G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA262G
Description
WP 2G Two Decorator Cover
Weatherproof Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Aluminum, Gray, 0.6600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007264661 / 00785007264661
Weight per unit
0.655 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.69 (Each)
Carton
$16.69 (Each)
Standard Packaging
$200.24 (Per 12)
Resources
Other Links
 
 
CA262G - Other
 
CA262G - Other
 
CA262G - Other
 
CA262G - Other
Images
 
 
CA262G - Large Image
 
CA262G - Small Image
 
CA262G - Large Image
Brochures
 
 
CA262G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Die-Cast Aluminum
insulation
Cover
Material, Color, and Finish
Finish
Zinc
Color
Gray
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Aluminum, Gray, 0.6600 lb
Features
Cast Weatherproof 2 Gang Cover, Gray
Short Description
2 Gang, Screw Mount, Weatherproof Cover, Gray
Special Features
Cord Flap Gasket
Description
WP 2G TWO DECORATOR COVER
extra long description
P&S CA262G WP 2G TWO DECORATOR COVE
Construction
Weatherproof
Additional Information
dimensions
4.58 (W) x 4.52 (H) in
Mounting Type
Screw Mount
for use with
Switch
package quantity
12 CT
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
number of outlet
2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA262G
GTIN
00785007264661
UPC
785007264661
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.6600 lb
Weight per each
0.655
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat