CA268G - 2G Wallplate Decor/Duplex Cover

Legrand-Pass & Seymour

  • $16.69 (Each)
  • $16.69 (Each)

  • $200.24 (Per 12)

  • $1,668.69 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA268G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA268G
Description
2G Wallplate Decor/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264531 / 0785007264531 / 00785007264531
Weight per unit
0.6683 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.69 (Each)
Carton
$16.69 (Each)
Standard Packaging
$200.24 (Per 12)
Resources
Images
 
 
CA268G - Large Image
 
CA268G - Small Image
 
CA268G - Large Image
 
CA268G - Video
Brochures
 
 
CA268G - Brochure
Other Links
 
 
CA268G - Other
 
CA268G - Other
 
CA268G - Other
 
CA268G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Die-Cast Zinc
insulation
Bare
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
Watherproof Cast Cover
Long Description
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 lb
Features
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray
Short Description
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI
Special Features
Stainless Steel Springs;No Rough Edges
Description
WP 2G DECORATOR/DUPLEX COVER
extra long description
P&S CA268G WP 2G DECORATOR/DUPLEX C
Additional Information
dimensions
4.58 (W) x 4.52 (H) in
Mounting Type
Screw Mount
for use with
Switch
package quantity
1 ct
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
Number of Outlets
2.0
Wall Plate Type
Custom
number of outlet
2
indoor/outdoor
Outdoor
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA268G
GTIN
00785007264531
UPC
785007264531
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.6700 lb
Weight per each
0.6683
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat