CA26BRH - 1G Wallplate Horizontal Decor Cover Bronze

Legrand-Pass & Seymour

  • $5.85 (Each)
  • $5.85 (Each)

  • $81.90 (Per 14)

  • $585.01 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA26BRH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA26BRH
Description
1G Wallplate Horizontal Decor Cover Bronze
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.80 (H) In, Screw Mount, Die-Cast Zinc Material, Bronze, 0.4100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007248081 / 0785007248081 / 00785007248081
Weight per unit
0.4114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.85 (Each)
Carton
$5.85 (Each)
Standard Packaging
$81.90 (Per 14)
Resources
Images
 
 
CA26BRH - Small Image
 
CA26BRH - Large Image
 
CA26BRH - Large Image
 
CA26BRH - Video
Brochures
 
 
CA26BRH - Brochure
Other Links
 
 
CA26BRH - Other
 
CA26BRH - Other
 
CA26BRH - Other
 
CA26BRH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Zinc
insulation
Bare
Material, Color, and Finish
Finish
Bronze
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
Watherproof Cast Cover
Long Description
Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.80 (H) in, Screw Mount, Die-Cast Zinc Material, Bronze, 0.4100 lb
Features
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Bronze
Short Description
1 Gang, Screw Mount, Weatherproof Cast Cover, Horizontal
Special Features
Stainless Steel Springs;No Rough Edges
extra long description
P&S CA26BRH WP 1G HORIZ DECORATOR C
Description
1G WALLPLATE HORIZONTAL DECOR COVER BRONZE
Additional Information
dimensions
4.56 (W) x 2.80 (H) in
Mounting Type
Screw Mount
for use with
Switch
package quantity
1 CT;14 PK
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
media
Yes
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
orientation
Horizontal
indoor/outdoor
Outdoor
Manufacturer Information
Manufacturers Part Number
CA26BRH
Brand
Pass and Seymour
GTIN
00785007248081
UPC
785007248081
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.4100 lb
Weight per each
0.4114
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
cULus, UL Listed
Mounting
Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat