CA26BRV - WP 1G Vert Decorator Cover Bronze

Legrand-Pass & Seymour

  • $5.85 (Each)
  • $5.85 (Each)

  • $81.90 (Per 14)

  • $585.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA26BRV
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA26BRV
Description
WP 1G Vert Decorator Cover Bronze
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Bronze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007248067 / 00785007248067
Weight per unit
0.4043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.85 (Each)
Carton
$5.85 (Each)
Standard Packaging
$81.90 (Per 14)
Resources
Images
 
 
CA26BRV - Small Image
 
CA26BRV - Large Image
 
CA26BRV - Large Image
 
CA26BRV - Video
Other Links
 
 
CA26BRV - Other
 
CA26BRV - Other
 
CA26BRV - Other
 
CA26BRV - Other
Brochures
 
 
CA26BRV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Bronze
Descriptions
Product Type
Watherproof Cast Cover
Long Description
Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.81 (H) in, Screw Mount, Die-Cast Zinc Material, Bronze, 0.4000 lb
Features
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Bronze
Short Description
1 Gang, Screw Mount, Weatherproof Cast Cover, Vertical
Special Features
Stainless Steel Springs;No Rough Edges
Description
WP 1G VERT DECORATOR COVER BRONZE
extra long description
P&S CA26BRV WP 1G VERT DECORATOR CO
Additional Information
dimensions
4.56 (W) x 2.81 (H) in
Mounting Type
Screw Mount
for use with
Switch
package quantity
14 CT
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA26BRV
GTIN
00785007248067
UPC
785007248067
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
0.4000 lb
Weight per each
0.4043
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat