CA26GH - 1G Wallplate Horizontal Decor Cover

Legrand-Pass & Seymour

  • $6.81 (Each)
  • $6.81 (Each)

  • $95.35 (Per 14)

  • $681.10 (Per 100)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA26GH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA26GH
Description
1G Wallplate Horizontal Decor Cover
Weatherproof Cast Cover, 1 Gang, 4.56 (L) X 2.80 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007248364 / 0785007248364 / 00785007248364
Weight per unit
0.4086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.81 (Each)
Carton
$6.81 (Each)
Standard Packaging
$95.35 (Per 14)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
1,652
Resources
Images
 
 
CA26GH - Small Image
 
CA26GH - Large Image
 
CA26GH - Large Image
 
CA26GH - Video
Other Links
 
 
CA26GH - Other
 
CA26GH - Other
 
CA26GH - Other
 
CA26GH - Other
Brochures
 
 
CA26GH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Gangs
1
Cover Type
Weatherproof
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
4.56 L x 2.80 H
Descriptions
Product Type
Weatherproof Cast Cover
extra long description
P&S CA26GH WP 1G HORIZ DECORATOR CO
Long Description
Weatherproof Cast Cover, 1 Gang, 4.56 (L) x 2.80 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 lb
Features
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Gray
Short Description
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Horizontal Cover
Special Features
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance
Description
1G WALLPLATE HORIZONTAL DECOR COVER
Additional Information
dimensions
4.56 (L) x 2.80 (H) in
Mounting Type
Box Mount
for use with
Switch
package quantity
14 CT
Standards Met
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
orientation
Horizontal
indoor/outdoor
Outdoor
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA26GH
GTIN
00785007248364
UPC
785007248364
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.4100 lb
Weight per each
0.4086
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CULUS, cULus
Mounting
Weatherproof Box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,652

Location search:

* All prices subject to change.

Begin Live Chat