CA26GV - 1G Wallplate Vertical Decor Cover

Legrand-Pass & Seymour

  • $5.85 (Each)
  • $5.85 (Each)

  • $81.90 (Per 14)

  • $585.01 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA26GV
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA26GV
Description
1G Wallplate Vertical Decor Cover
Weatherproof Cast Cover, 1 Gang, 2.81 (L) X 4.56 (H) In, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007248388 / 0785007248388 / 00785007248388
Weight per unit
0.3986 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.85 (Each)
Carton
$5.85 (Each)
Standard Packaging
$81.90 (Per 14)
Resources
Images
 
 
CA26GV - Large Image
 
CA26GV - Small Image
 
CA26GV - Large Image
 
CA26GV - Video
Brochures
 
 
CA26GV - Brochure
Other Links
 
 
CA26GV - Other
 
CA26GV - Other
 
CA26GV - Other
 
CA26GV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Heavy-Duty Die-Cast Zinc
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
2.81 L x 4.56 H
Descriptions
Product Type
Weatherproof Cast Cover
Long Description
Weatherproof Cast Cover, 1 Gang, 2.81 (L) x 4.56 (H) in, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 lb
Features
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Gray
Short Description
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Verticle Cover
Special Features
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance
Description
WP 1G VERT DECORATOR COVER
extra long description
P&S CA26GV WP 1G VERT DECORATOR COV
Additional Information
media
Yes
dimensions
2.81 (L) x 4.56 (H) in
Mounting Type
Box Mount
for use with
Switch
package quantity
1 ct
Standards Met
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
indoor/outdoor
Outdoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA26GV
GTIN
00785007248388
UPC
785007248388
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.4000 lb
Weight per each
0.3986
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CULUS, cULus
Mounting
Weatherproof Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat