CA26WH - 1G Wallplate Horizontal Decor Cover WH

Legrand-Pass & Seymour

  • $5.85 (Each)
  • $5.85 (Each)

  • $81.90 (Per 14)

  • $585.01 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA26WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA26WH
Description
1G Wallplate Horizontal Decor Cover WH
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.80 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007248371 / 0785007248371 / 00785007248371
Weight per unit
0.2471 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.85 (Each)
Carton
$5.85 (Each)
Standard Packaging
$81.90 (Per 14)
Resources
Images
 
 
CA26WH - Small Image
 
CA26WH - Large Image
 
CA26WH - Video
Brochures
 
 
CA26WH - Brochure
Other Links
 
 
CA26WH - Other
 
CA26WH - Other
 
CA26WH - Other
 
CA26WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Heavy Duty Die Cast Zinc
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
Watherproof Cast Cover
Long Description
Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.80 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 lb
Features
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, White
Short Description
1 Gang, Screw Mount, Weatherproof Cast Cover, White, Horizontal
Special Features
Stainless Steel Springs;No Rough Edges
extra long description
P&S CA26WH WP 1G HORIZ DECORATOR CO
Description
1G WALLPLATE HORIZONTAL DECOR COVER WH
Additional Information
dimensions
4.56 (W) x 2.80 (H) in
Mounting Type
Screw Mount
for use with
Switch
package quantity
14 CT
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
media
Yes
Number of Outlets
1.0
number of outlet
1
Wall Plate Type
Custom
orientation
Horizontal
indoor/outdoor
Outdoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA26WH
GTIN
00785007248371
UPC
785007248371
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.2500 lb
Weight per each
0.2471
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
cULus, UL Listed
Mounting
Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat