CA26WV - WP 1G Vert Decorator Cover White

Legrand-Pass & Seymour

  • $5.85 (Each)
  • $5.85 (Each)

  • $81.90 (Per 14)

  • $585.01 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA26WV
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA26WV
Description
WP 1G Vert Decorator Cover White
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Bronze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007248395 / 00785007248395
Weight per unit
0.4114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.85 (Each)
Carton
$5.85 (Each)
Standard Packaging
$81.90 (Per 14)
Resources
Other Links
 
 
CA26WV - Other
 
CA26WV - Other
 
CA26WV - Other
 
CA26WV - Other
Images
 
 
CA26WV - Large Image
 
CA26WV - Small Image
 
CA26WV - Video
Brochures
 
 
CA26WV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Cover
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
WP 1G Vert Decorator Cover White
extra long description
P&S CA26WV WP 1G VERT DECORATOR COV
Description
WP 1G VERT DECORATOR COVER WHITE
Long Description
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Bronze
Special Features
Heavy duty die cast zinc, cord flap gasket
Construction
Weatherproof
Additional Information
media
Yes
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA26WV
GTIN
00785007248395
UPC
785007248395
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight per each
0.4114
Carton
1
Package
14
Uses, Certifications, and Standards
Mounting
CEILING, WALL
Application
Industrial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat