CA2GH - Horizontal Duplex Cover Wallplate

Legrand-Pass & Seymour

  • $5.65 (Each)
  • $5.65 (Each)

  • $135.67 (Per 24)

  • $565.30 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA2GH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA8GH
Description
Horizontal Duplex Cover Wallplate
Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, Bronze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007264340 / 0785007264340 / 00785007264340
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.65 (Each)
Carton
$5.65 (Each)
Standard Packaging
$135.67 (Per 24)
Resources
Images
 
 
CA2GH - Small Image
 
CA2GH - Large Image
 
CA2GH - Large Image
Brochures
 
 
CA2GH - Brochure
Other Links
 
 
CA2GH - Other
 
CA2GH - Other
 
CA2GH - Other
 
CA2GH - Other
 
CA2GH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.57 L x 2.90 H
Descriptions
Product Type
WP Horiz Duplex Cover
extra long description
P&S CA8GH WP HORIZ DUPLEX COVER
Description
HORIZONTAL DUPLEX COVER WALLPLATE
Long Description
Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, Bronze
Special Features
Horizontal 2 Self-Closing Lids, 1 Duplex Receptacle. Broad line of single gang covers for switches, receptacles, GFCIs, and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. Heavy-duty die-cast zinc. Stainless steel springs. Covers comply with 2011 NEC Section 406.9(A).
Features
Weatherproof
Additional Information
number of outlet
1
Number of Outlets
1.0
Mounting Type
Box Mounted
Wall Plate Type
Custom
orientation
Horizontal
indoor/outdoor
Outdoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CA8GH
GTIN
00785007264340
UPC
785007264340
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight per each
0.38
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus
Application
Residential/Commercial
Mounting
Weatherproof Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat